Lincoln Industrial
4489
Value Series 40:1 Single Acting Grease Pump for 25 to 50 lb. Pail
Item #102081505
- For 25 to 50 lb. Pail
- Includes: 40:1 Value Series Pump, Pail Cover, Handle, high pressure Control Valve, universal Swivel, Coupler, 7' Connecting Hose
- 6000 psi Maximun grease output pressure
features
- Professional quality lubrication
- High pressure
- Portable medium- to light-duty chassis lubrication
- Proven valved piston design
- Simple grease plunger/bushing
- Control valve and universal swivel included
- Easy, one-hand operation
- Built for durability and reliability
includes
- Pail cover, handle, high pressure control valve, universal swivel, coupler, 7 ft connecting hose, and follower plate
| Air Supply Required | 40 to 150 psi |
| Delivery | 5 in3/min |
| Pump Type | Grease Pump |
| Pump Ratio | 40:1 |
| Lube Outlet | SAE-6 O-Ring Port |
| Maximum Output Pressure | 6000 psi |
| Pump Style | Stationary |
| Lubricant Type | Grease |
| Air Inlet NPTF (f) | 1/4 in |
| Drum Size | 25 to 50 lb |
| Weight | 17.9 LB |
| EAN or UPC | 95992098173 |
