- 1/8" NPT Straight Fitting
- Stainless Steel
applications
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
features
- Ball in head of fitting seals out dirt and keeps grease in
- Ensures more volume and less resistance
- Can be securely contracted by any commercial hydraulic coupler
- Hardened for additional protection from wear and damage
| Thread Type | PTF |
| Thread Size | 1/8 |
| Threads per Inch | N/A |
| Type/Angle | Straight |
| Connection Type | Male |
| Hex Size | 7/16 in |
| Overall Length | 0.640625 in |
| Thread Pitch | N/A |
| Material | Stainless Steel |
| Weight | 1.2 LB |

