- 1/8" NPT Straight Fitting
features
- Hardened for additional protection from wear and damage
- Ensures more volume and less resistance
- Ball in head of fitting seals out dirt and keeps grease in
- Can be securely contracted by any commercial hydraulic coupler
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
| Type/Angle | Straight |
| Overall Length | 1 1/4 in |
| Connection Type | Male |
| Thread Size | 1/8 |
| Material | Steel |
| Thread Type | NPT |
| Type | Grease Fitting |
| Weight | 3.0 LB |
| EAN or UPC | 95992050034 |

