Skip to content Skip to navigation menu
Stationary 120 lb Drum Filler Pump

500L

Stationary 120 lb Drum Filler Pump
Item #102081241
  • Stationary Filler Pump for 120 lb Drum
  • Handles All High Pressure Lubricants
Stationary 120 lb Drum Filler Pump
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Stationary Filler Pump for 120 lb Drum
  • Handles All High Pressure Lubricants

description

  • For use with original 120 lb refinery drums with maximum head diameter of 14 9/16" and overall height of 26 5/8".

features

  • Handles all high pressure lubricants

includes

  • #81384 pump assembly
  • #80133 filler socket assembly
  • #45740 drum cover with one set of adjusting screws to accommodate variations in drum diameter
Pump Type Stationary
Delivery 1 oz/stroke
Capacity 120 lb
Weight 18.0 LB
EAN or UPC 95992099811
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison