- 1/4"-28 Thread-Straight
applications
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
features
- Ball in head of fitting seals out dirt and keeps grease in
- Ensures more volume and less resistance
- Can be securely contracted by any commercial hydraulic coupler
- Hardened for additional protection from wear and damage
| Overall Length | 0.53125 in |
| Threads per Inch | 28 |
| Connection Type | Male |
| Type/Angle | Straight |
| Thread Size | 1/4 |
| Material | Stainless Steel |
| Thread Type | Taper |
| Thread Pitch | N/A |
| Hex Size | 5/16 in |
| Weight | 0.6 LB |

