- 1/4"-28 Thread-Straight
features
- Hardened for additional protection from wear and damage
- Ensures more volume and less resistance
- Ball in head of fitting seals out dirt and keeps grease in
- Can be securely contracted by any commercial hydraulic coupler
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
| Thread Type | Taper |
| Connection Type | Male |
| Threads per Inch | 28 |
| Hex Size | 5/16 in |
| Overall Length | 17/32 in |
| Type/Angle | Straight |
| Thread Size | 1/4 |
| Material | Steel |
| Type | Grease Fitting |
| Weight | 0.01 LB |
| EAN or UPC | 95992050102 |

