Skip to content Skip to navigation menu
This part may be obsolete or discontinued.
There may be limited quantities still available for purchase. Contact us for availability. Please contact your local service center for alternative options.
Drive Fitting

5031

Drive Fitting
Item #102089813
  • Straight Fitting
  • 5/16" Drive Diameter
Drive Fitting
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Straight Fitting
  • 5/16" Drive Diameter

description

  • Drive type fittings are designed for fast production line installation in untapped hose to save thread tapping costs.

caution

  • Aluminum conducts electricity
Dia. 0.375 in
Drill Diameter 5/16 in
Overall Length 0.578125 in
Type/Angle Straight
Weight 0.8 LB
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison