- Straight Fitting
- 3/16" Drive Diameter
- Stainless Steel
description
- Drive type fittings are designed for fast production line installation in untapped hose to save thread tapping costs.
caution
- Not recommended for use with bolted clamps
| Dia. | 0.3125 in |
| Overall Length | 0.5625 in |
| Type/Angle | Straight |
| Drill Diameter | 3/16 in |
| Hex Size | 5/16 in |
| Weight | 0.006 LB |

