- Straight Fitting
- 1/4" Drive Diameter
description
- Drive type fittings are designed for fast production line installation in untapped hose to save thread tapping costs.
caution
- All conveyor troughs should have some type of cover not only to keep material inside the trough and to protect material in the trough from outside elements, but also as a safety precaution.
| Type/Angle | Straight |
| Overall Length | 0.546875 in |
| Drill Diameter | 1/4 in |
| Dia. | 0.375 in |
| Weight | 0.5 LB |

