- 1/8" PTF Thread
- 41/64" OAL
- 9/32" Thread Length
features
- A vent slot cut vertical to the threads provides an air escape during bearing fill
- Vent slot restriction permits bearing fill without buildup of prohibitive pressure
| Thread Type | PTF |
| Thread Size | 1/8 |
| Overall Length | 0.640625 in |
| Hex Size | 7/16 in |
| Shank Length | 9/32 in |
| Weight | 0.125 LB |

