- Straight
- M6 X 1 Thread
description
- Used on automobiles, farm implements, trucks, tractors, and industrial machinery. Ball in head of fitting seals out dirt and keeps grease in. Ensures more volume and less resistance. Can be securely contracted by any commercial hydraulic coupler. Hardened for additional protection from wear and damage.
features
- Straight metric thread
| Connection Type | Male |
| Thread Pitch | 1 mm |
| Type | Metric Fitting |
| Thread Size | M6 |
| Overall Length | 0.515625 in |
| Material | Steel |
| Thread Type | Metric |
| Type/Angle | Straight |
| Weight | 0.01 LB |
| EAN or UPC | 95992051758 |

