- 6 mm Fitting, 90°
features
- Hardened for additional protection from wear and damage
- Ensures more volume and less resistance
- Ball in head of fitting seals out dirt and keeps grease in
- Can be securely contracted by any commercial hydraulic coupler
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
| Thread Size | M6 |
| Thread Type | Metric |
| Overall Length | 45/64 in |
| Type/Angle | 90° |
| Material | Steel |
| Type | Metric Fitting |
| Self Forming | No |
| Connection Type | Male |
| Thread Pitch | 1 mm |
| Weight | 1.4 LB |
| EAN or UPC | 95992051772 |

