- 45 °
- M8 X 1 Thread
description
- Used on automobiles, farm implements, trucks, tractors, and industrial machinery. Ball in head of fitting seals out dirt and keeps grease in. Ensures more volume and less resistance. Can be securely contracted by any commercial hydraulic coupler. Hardened for additional protection from wear and damage.
features
- Angle metric thread
| Thread Type | Metric |
| Thread Size | M8 |
| Overall Length | 0.875 in |
| Connection Type | Male |
| Type/Angle | 45° |
| Thread Pitch | 1 mm |
| Type | Metric Fitting |
| Material | Steel |
| Weight | 1.4 LB |

