- 8 mm Fitting, 90°
features
- Hardened for additional protection from wear and damage
- Ensures more volume and less resistance
- Ball in head of fitting seals out dirt and keeps grease in
- Can be securely contracted by any commercial hydraulic coupler
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
| Overall Length | 45/64 in |
| Thread Type | Metric |
| Material | Steel |
| Type | Metric Fitting |
| Type/Angle | 90° |
| Connection Type | Male |
| Thread Size | M8 |
| Weight | 1.5 LB |
| EAN or UPC | 95992051802 |

