- 10 mm Fitting, 45°
features
- Hardened for additional protection from wear and damage
- Ensures more volume and less resistance
- Ball in head of fitting seals out dirt and keeps grease in
- Can be securely contracted by any commercial hydraulic coupler
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
| Thread Size | M10 |
| Thread Type | Metric |
| Connection Type | Male |
| Type/Angle | 45° |
| Overall Length | 13/16 in |
| Type | Metric Fitting |
| Material | Steel |
| Weight | 2.2 LB |
| EAN or UPC | 95992051826 |

