- Card of (10) Straight Fittings
- 1/8" NPT
description
- 1/8" NPT. Straight grease fittings. Carded.
| Family Name | Packaged Grease Fittings |
| Type/Angle | Straight |
| Package Size | 10 |
| Thread Size | 1/8 NPT |
| Thread Type | NPT |
| Weight | 0.1 LB |
| EAN or UPC | 95992051901 |
-
Pre-Packed Quantities


