- Card of (10) Straight Fittings
- 1/4-28
description
- 5191. 1/4-28 taper thread package. Straight, short thread grease fittings. Carded.
| Type/Angle | Straight |
| Thread Pitch | N/A |
| Family Name | Packaged Grease Fittings |
| Thread Type | Taper |
| Thread Size | 1/4 |
| Threads per Inch | 28 |
| Weight | 0.1 LB |
| EAN or UPC | 95992051918 |

