- 1/4-28 Fitting, 45°
features
- Hardened for additional protection from wear and damage
- Ensures more volume and less resistance
- Ball in head of fitting seals out dirt and keeps grease in
- Can be securely contracted by any commercial hydraulic coupler
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
| Material | Steel |
| Connection Type | Male |
| Type/Angle | 45° |
| Overall Length | 7/8 in |
| Thread Type | Taper |
| Thread Size | 1/4 |
| Threads per Inch | 28 |
| Weight | 0.01 LB |
| EAN or UPC | 95992052106 |

