- Card of (10) 45° Angle Fittings
description
- 5290. 1/8" Pipe thread package. 45° grease fittings. Carded.
| Thread Type | NPT |
| Type/Angle | 45° |
| Threads per Inch | N/A |
| Thread Pitch | N/A |
| Family Name | Packaged Grease Fittings |
| Thread Size | 1/8 |
| Weight | 2.0 LB |
| EAN or UPC | 95992052908 |

