- 1/8" NPT Fitting, 65°
features
- Hardened for additional protection from wear and damage
- Ensures more volume and less resistance
- Ball in head of fitting seals out dirt and keeps grease in
- Can be securely contracted by any commercial hydraulic coupler
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
| Overall Length | 29/32 in |
| Thread Size | 1/8 |
| Material | Steel |
| Type/Angle | 65° |
| Thread Type | NPT |
| Connection Type | Male |
| Weight | 0.025 LB |
| EAN or UPC | 95992053004 |

