- 1/8" PTF Special Short
- 1 3/16" OAL
- 7/16" Hex
description
- Used on automobiles, farm implements, trucks, tractors, and industrial machinery. Ball in head of fitting seals out dirt and keeps grease in. Ensures more volume and less resistance. Can be securely contracted by any commercial hydraulic coupler. Hardened for additional protection from wear and damage.
applications
- For use in the construction and agricultural industry and large industrial machinery
features
- 1/8" thread
- Designed for additional strength
| Thread Size | 1/8 |
| Type/Angle | 65° |
| Shank Length | 9/16 in |
| Overall Length | 1.1875 in |
| Threads per Inch | N/A |
| Thread Pitch | N/A |
| Connection Type | Male |
| Hex Size | 7/16 in |
| Thread Type | NPT |
| Material | Steel |
| Weight | 0.026 LB |

