- 1/4" Thread
- 65° Angle
- Length 1 5/32"
features
- Hardened for additional protection from wear and damage
- Ensures more volume and less resistance
- Ball in head of fitting seals out dirt and keeps grease in
- Can be securely contracted by any commercial hydraulic coupler
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
| Material | Steel |
| Connection Type | Male |
| Type/Angle | 65° |
| Thread Size | 1/4 |
| Threads per Inch | 28 |
| Thread Type | NPT |
| Overall Length | 1 5/32 in |
| Weight | 0.04 LB |
| EAN or UPC | 95992053509 |

