- 1/8" NPT Fitting, 90°
features
- Hardened for additional protection from wear and damage
- Ensures more volume and less resistance
- Ball in head of fitting seals out dirt and keeps grease in
- Can be securely contracted by any commercial hydraulic coupler
- Used on automobiles, farm implements, trucks, tractors and industrial machinery
| Material | Steel |
| Connection Type | Male |
| Thread Size | 1/8 |
| Thread Type | NPT |
| Type/Angle | 90° |
| Overall Length | 27/32 in |
| Weight | 2.5 LB |
| EAN or UPC | 95992054001 |

