- Card of (10) 90° Angle Fittings
- 1/8" NPT
description
- 5490. 1/8" pipe thread package, 90°, grease fittings, carded
| Type/Angle | 90° |
| Thread Pitch | N/A |
| Thread Type | NPT |
| Family Name | Packaged Grease Fittings |
| Threads per Inch | N/A |
| Thread Size | 1/8 |
| Weight | 0.3 LB |
| EAN or UPC | 95992054902 |

