- Card of (10) 90° Angle Fittings
- 1/4-28
description
- 5491. 1/4-28 taper thread package, 90°, short thread grease fittings, carded
| Type/Angle | 90° |
| Threads per Inch | 28 |
| Thread Pitch | N/A |
| Thread Size | 1/4 |
| Thread Type | Taper |
| Family Name | Packaged Grease Fittings |
| Weight | 0.2 LB |
| EAN or UPC | 95992054919 |

