- 1/8" NPTF
- Straight Fitting
description
- Used on automobiles, farm implements, trucks, tractors, and industrial machinery. Ball in head of fitting seals out dirt and keeps grease in. Ensures more volume and less resistance. Can be securely contracted by any commercial hydraulic coupler. Hardened for additional protection from wear and damage.
applications
- For use in the construction and agricultural industry and large industrial machinery
features
- 1/8" thread
- Designed for additional strength
| Type/Angle | Straight |
| Thread Size | 1/8 |
| Thread Pitch | N/A |
| Hex Size | 1/2 in |
| Thread Type | NPTF |
| Overall Length | 1 in |
| Thread Length [Min] | 5/16 in |
| Material | Steel |
| Connection Type | Male |
| Threads per Inch | N/A |
| Weight | 0.03 LB |
| EAN or UPC | 95992099842 |

