- 1/8 in Thread Size
description
- Use wherever control of oil or grease pressure is required.
features
- Used wherever control of oil or grease pressure is required
- Releases pressure built up during equipment operation or when filling gear cases or bearing housings with pressure guns
- Twin vent ports provide visual indication of pressure relief
- Operating parts are positioned internally for maximum protection against entry of dirt or valve damage
- Ball check is located at base of valve body as close as possible to protected material
| Type/Angle | Straight |
| Thread Type | PTF-SAE |
| Thread Size | 1/8 in |
| Pressure [Max] | 5 psi |
| Hex Size | 7/16 in |
| Relief Pressure | 1 to 5 psi |
| Pressure [Min] | 1 psi |
| Weight | 0.01 LB |
| EAN or UPC | 95992099859 |

