- Straight Relief Fitting
- 15-25 psi
description
- Use wherever control of oil or grease pressure is required.
features
- Releases pressure buildup
- Twin vent ports provide visual indication
- Internal operating parts
- Ball checks located at the base of valve body
caution
- May be harmful to plastic or painted surfaces, and floor surfaces coated with a floor finish
| Type/Angle | Straight |
| Thread Size | 1/8 |
| Thread Type | PTF SAE |
| Relief Pressure | 15 to 25 psi |
| Weight | 1.1 LB |

