- Straight Relief Fitting
- 45-80 psi
description
- Use wherever control of oil or grease pressure is required.
features
- Releases pressure buildup
- Twin vent ports provide visual indication
- Internal operating parts
- Ball checks located at the base of valve body
caution
- On painted surfaces, always test on inconspicuous areas to ensure product compatibility
| Threads per Inch | N/A |
| Type/Angle | Straight |
| Relief Pressure | 45 to 80 psi |
| Thread Type | PTF SAE |
| Thread Size | 1/8 |
| Weight | 0.011 LB |

