- 1/8" NPT
- Straight
- 27/32" OAL
| Type/Angle | Straight |
| Hex Size | 7/16 in |
| Overall Length | 0.78125 in |
| Overall Length [Min] | 0.71875 in |
| Thread Type | NPT |
| Opening Pressure | Zero |
| Overall Length [Max] | 0.84375 in |
| Plating | Zinc |
| Thread Size | 1/8 |
| Shank Length | 0.28125 in |
| Thread Length [Min] | 0.200 in |
| Weight | 0.1 LB |

