- 1/8" NPT (M) Thread
- Precision Machined and Case Hardened For Rugged Wear
features
- Precision-machined
- Case hardened
- Smooth face prevents leakage
- Long guide stem ensures positive closing
| Length | 25/32 in |
| Type/Angle | Straight |
| Overall Length | 25/32 in |
| Thread Type | NPT |
| Male / Female | Male |
| Thread Size | 1/8 |
| Weight | 0.4 LB |
| EAN or UPC | 95992057019 |

