Skip to content Skip to navigation menu
Needle Nozzle

5803

Needle Nozzle
Item #102089963
  • Grease Needle Nozzle
Needle Nozzle
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • Grease Needle Nozzle

description

  • For contacting hard-to-reach and flush type fittings.

features

  • 1/8 In. NPT (f) thread
  • Length - 2.76 In.
  • Screw-on style
  • Use for hard to reach hydraulic fittings
Length 1 3/4 in
Use With Flush Type Or Hard-To-Reach Hydraulic Fittings
Weight 0.1 LB
EAN or UPC 95992058030
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison