- 6" Long
- Allows Operator to Contact Flush Type or Hard-to-Reach Hydraulic Fittings
description
- For contacting hard-to-reach and flush type fittings.
features
- 1/8 In. NPT (f) thread
- Length - 6 In.
- Screw-on style
- Use for hard to reach hydraulic fittings
| Length | 6 in |
| Use With | Flush Type Or Hard-To-Reach Hydraulic Fittings |
| Weight | 0.1 LB |
| EAN or UPC | 95992070902 |

