Skip to content Skip to navigation menu
Hydraulic Coupler

5845

Hydraulic Coupler
Item #102090883
  • 7,500 Maximum psi
  • 1/8" OD
  • Built-in Ball Check to Prevent Leak and Lubricant Backup
Hydraulic Coupler
Price Unavailable
Price Unavailable
Pricing is unavailable at this time. Please contact Customer Service for assistance.
Online Ordering Restricted
Please contact Customer Service for assistance.
Contact Customer Service
    Shipment Options
  • 7,500 Maximum psi
  • 1/8" OD
  • Built-in Ball Check to Prevent Leak and Lubricant Backup

features

  • For all hydraulic-type grease fittings
  • Small O.D. permits easy contact with recessed fittings
  • Replaceable, hardened steel jaws
  • Built-in ball check prevents leak and lubricant backup
Coupler Type Standard Hydraulic
Thread Type NPT
Pressure 7,500 psi
Threads 1/8
Weight 0.2 LB
EAN or UPC 95992058450
We're here for you
with Service Centers across the country -
We have your back
Close Compare List Open Compare List Toggle

Product Comparison