- 45° Adapter
- 1/8" NPT(f) Thread
description
- Adjustable coupler section assembled with 45° angle body permitting contact with fittings in reverse position. Angle body has 1/8" NPT female inlet for addition of pipe extension.
features
- Maximum operating pressure 7,000 psi
- Built-in 360° swivel
- Locks in any one of eight 45° positions
- Adjustable coupler section
- Permits additional pipe extension
- Do not use with abrasive or corrosive materials, which may contain limestone or mica particles
- Tighten all fluid connections securely
| Adapter Type | Swivel Adapter |
| Type/Angle | 45° |
| Threads | 1/8 NPT(f) |
| Overall Length | 5 in |
| Weight | 0.4 LB |
| EAN or UPC | 95992058481 |

