- 6,000 psi Maximum Operating Pressure
- 6" Extension Tube w/Hydraulic Coupler
- 1/8" NPT (m) Connection
includes
- #5852 hydraulic coupler
- #62028, 6" steel extension tube
| Overall Length | 6 in |
| Pressure | 6000 psi |
| Thread Size | 1/8 |
| Thread Type | NPTF |
| Coupler Type | Standard Hydraulic |
| Weight | 0.2 LB |
| EAN or UPC | 95992058535 |

