- Allows Operator to Switch From Flexible to Rigid Extension w/One Hand
- Max Working Pressure 5,000 psi
- 13" OAL
- 1/8" NPT (m)
features
- Maximum working pressure 5,000 psi
- Switch from flexible to rigid extension with one hand
- Flexible or rigid adapter
- 13" overall length
- Metal sleeve lock action and hydraulic coupler
- Threaded 1/8" NPT
| Working Pressure [Max] | 5,000 psi |
| Overall Length | 13 in |
| Thread Type | NPT |
| Adapter Type | Flexible and Rigid Extension Adapter |
| Thread Size | 1/8 |
| Weight | 2.7 LB |
| EAN or UPC | 95992058580 |

