- ARO Style Coupler & Nipple
- 1/4" (NPT)
| Threads | 1/4 |
| Coupler Type | Air Coupler |
| Flow @ Pressure | 38 scfm @ 100 psi |
| Operating Pressure [Max] | 300 psi |
| Length | 2 in |
| Type | Adapter |
| Hose I.D. | 1/4 in |
| Thread Size | 1/4 in (NPT) |
| Thread Type | NPT(f) |
| Dia. | 1.125 in |
| Weight | 0.3 LB |
| EAN or UPC | 95992070483 |

