- 7500 psi Maximum Pressure
features
- Lever activated for quick attachment and release from fitting
- Comfortable, ergonomic design with protective grip
- Secure attachment enables single-handed use of grease gun
- Less grease bypass and lower lubricant cost
- Durable, all-steel construction
| Application | Grease Guns |
| Material | Steel |
| Pressure [Max] | 7500 psi |
| Weight | 0.7 LB |
| EAN or UPC | 95992104546 |

