- Regulator
- 3 9/16" W x 7" H
- Operating Presure Range 0 - 250 psi
| Female Port Size | 1/2 |
| Seal Material | Buna-N |
| Temperature Range [Min] | 40 °F |
| Configuration | w/Gauge Port |
| Pressure [Max] | 250 psi |
| Connection Type | Female NPT |
| Pressure [Min] | 0 psi |
| Operating Pressure Range | 0 psi to 250 psi |
| Overall Height | 7 in |
| Temperature Range [Max] | 120 °F |
| Material | Die Cast Zinc |
| Adjustment Type | T-Handle |
| Weight | 2.9 LB |
| EAN or UPC | 95992062105 |

