- Modular Air Line Regulator
- 1/4 in NPT(f), Secondary 1/8 in NPT(f)
| Bonnet Material | Acetal |
| Length | 5.310 in |
| Connections | 1/4 in NPT(f), Secondary 1/8 in NPT(f) |
| Bottom Plug Material | Acetal |
| Body Material | Zinc |
| Operating Temp. | 0 °F [Min], -18 °C [Min], 150 °F [Max], 65 °C [Max] |
| Valve Seal Material | Brass Nitrile |
| Operating Pressure [Max] | 300 psi |
| Weight | 1.0 LB |
| EAN or UPC | 95992099873 |

