- Modular Air Line Regulator
- 1/2 in NPT(f), Secondary 1/4 in NPT(f)
| Bonnet Material | Aluminum |
| Body Material | Aluminum |
| Connections | 1/2 in NPT(f), Secondary 1/4 in NPT(f) |
| Operating Temp. | 0 °F [Min], -18 °C [Min], 175 °F [Max], 79 °C [Max] |
| Length | 7.640 in |
| Bottom Plug Material | Acetal |
| Operating Pressure [Max] | 300 psi |
| Valve Seal Material | Brass Nitrile |
| Weight | 1.9 LB |
| EAN or UPC | 95992099910 |

