- High Capacity Air Line Regulator
- 3/4 in NPT(f), Secondary 1/4 in NPT(f)
| Body Material | Aluminum |
| Operating Temp. | 0 °F [Min], -18 °C [Min], 175 °F [Max], 79 °C [Max] |
| Operating Pressure [Max] | 300 psi |
| Bottom Plug Material | Aluminum |
| Valve Seal Material | Aluminum Nitrile |
| Connections | 3/4 in NPT(f), Secondary 1/4 in NPT(f) |
| Length | 8.070 in |
| Bonnet Material | Aluminum |
| Weight | 2.3 LB |
| EAN or UPC | 95992099934 |

