- Modular Air Line Filter
| Body Material | Zinc |
| Operating Temp. | 0 °F [Min], -18 °C [Min], 150 °F [Max], 65 °C [Max] |
| Element Material | 40 Micron Sintered Polypropylene |
| Gauge Port | 3/8 in NPT(F) |
| Drain Method | Manual |
| Type | Air Filter |
| Operating Pressure [Max] | 250 psi |
| Bowl Material | Zinc |
| Dia. | 1.91 in |
| Length | 6.020 in |
| Component | Filter |
| Weight | 1.3 LB |
| EAN or UPC | 95992099972 |

