| Bowl Material | Aluminum |
| Drain Method | Manual |
| Body Material | Aluminum |
| Element Material | 40 Micron Sintered Polypropylene |
| Gauge Port | 1/2 in NPT(F) |
| Type | Air Filter |
| Component | Filter |
| Length | 7.950 in |
| Operating Temp. | 0 °F [Min], -18 °C [Min], 175 °F [Max], 79 °C [Max] |
| Weight | 1.8 LB |
| EAN or UPC | 95992099989 |

