- High Capacity Air Line Filter
| Body Material | Aluminum |
| Bowl Material | Aluminum |
| Element Material | 50 Micron Sintered Bronze |
| Length | 11.690 in |
| Component | Filter |
| Indicator | Pyrex Sight Glass |
| Drain Method | Manual |
| Operating Pressure [Max] | 250 psi |
| Dia. | 5.52 in |
| Gauge Port | 3/4 in NPT(F) |
| Type | Air Filter |
| Operating Temp. | 0 °F [Min], -18 °C [Min], 175 °F [Max], 79 °C [Max] |
| Weight | 4.5 LB |
| EAN or UPC | 95992099996 |

