- Modular Air Line Lubricator
- 1/2 in NPT(f)
| Designated Fluid | Misting Type Oil 50 - 200 SSU, (ISO Grade 7 - 46), at 100°F (38°C) |
| Connections | 1/2 in NPT(f) |
| Capacity Volume | 7 oz, 207 mL |
| Operating Pressure [Max] | 250 psi |
| Operating Temp. | 0 °F [Min], -18 °C [Min], 175 °F [Max], 79 °C [Max] |
| Bowl Material | Aluminum |
| Body Material | Aluminum |
| Length | 9.070 in |
| Indicator | Transparent Nylon Liquid Level Lens |
| Weight | 1.8 LB |
| EAN or UPC | 95992100074 |

