- 6" Extension Replacement for Grease Guns
- 1/8" NPT (m) Fitting
description
- Tough, heavy-wall seamless steel extension tube
| Thread Size | 1/8 |
| Pressure | 800 psi |
| Thread Type | NPTF |
| Length | 6 in |
| Use With | Grease Gun |
| Overall Length | 6 in |
| Weight | 0.1 LB |
| EAN or UPC | 95992620206 |

