- 18" Long
- 800 psi Maximum Operating Pressure
- 1/8" NPT(m) Each End
| Overall Length | 18 in |
| Thread Size | 1/8 |
| Thread Type | NPTF |
| Pressure | 800 psi |
| Weight | 0.3 LB |
| EAN or UPC | 95992621173 |
| Overall Length | 18 in |
| Thread Size | 1/8 |
| Thread Type | NPTF |
| Pressure | 800 psi |
| Weight | 0.3 LB |
| EAN or UPC | 95992621173 |