- 100 ft
- 1/4" OD Nylon Tubing
features
- Ideal for pneumatic applications requiring a tougher tube than polyethylene (more flexible and better resists the effects of heat and light)
- Nylon tubing is compatible for use in conveying a variety of gases and liquids in pneumatic, lubrication, low pressure hydraulic, instrumentation, refrigeration, chemical transfer, machine tool, process control, and vacuum applications
- 100'/25m rolls are packaged in Tube Pak cardboard containers for neat storage and easy identification
- Food processing
- Pneumatics
- Automation
- In-plant automotive
- Rapid cycles
- 150 psi maximum pressure
| Color | Clear |
| Material | Nylon |
| Packaged Length | 100 ft |
| Inch/Metric | Inch |
| Bend Radius [Min] | 0.875 in |
| Tube OD | 1/4 in |
| Tube O.D. | 1/4 in |
| Weight | 1.6 LB |

